Shop All Squeegees
Midwest Rake
Straight Squeegee, 36", 66" Ylw Handle
Mfr # 75036
Zoro # G5151800
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Double-Edge
- Material Powder Coated Aluminum, Neoprene
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 75036
- Zoro # G5151800
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 34" |
Details
Item | Double Edge Squeegee |
Squeegee Blade Shape | Double-Edge |
Material | Powder Coated Aluminum, Neoprene |
Squeegee Handle Included | With Handle |
Description
Item Straight Squeegee,36 In.,66 In. Ylw Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 13QT BLK Wastebasket (FG295500BLA)
- MONARCH Dusting Mitts , 12PK (M920002)
- WEILER 20" Utility Scrub Brush, Yellow Polypropylene, Long Handle, Wood Block (44016)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- MIDWEST RAKE Straight Squeegee, 36", 66" Blue Handle (75936)
- MIDWEST RAKE Speed Squeegee, 18 in, Flat Stiff (47750)
- MIDWEST RAKE Squeegee Frame, 24" L, 66" Aluminum Handle (78110)
- MIDWEST RAKE Gauge Rake Frame, 10" L, 10" Handle (57044)
- MIDWEST RAKE Gauge Rake Frame, 12" L, Handle (57030)
- MIDWEST RAKE Gauge Rake Frame, 36" L, 82" Handle (57012)
- ETTORE PRODUCTS COMPANY Ettore Products 1639 30 in. Wip & Dry Floor Squeegee (788135)
- Midwest Rake Squeegees