Shop All Rakes
Midwest Rake
Straight Lute, 42", 82" Handle, Wrap
Mfr # 56245
Zoro # G5150875
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56245
- Zoro # G5150875
- UPC # 046385562450
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Straight Lute,42",82" Handle,Wrap |
Description
Straight Lute,42 In.,82 In. Handle,Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARK Plush Bass Dog Toy (706619)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Yellow (60-12703)
- ECHO 12" Gas Gas Powered Pole Saw (PPT-2620)
- FREE ELBOW Fitting, Free-Elbow, 1/4" Female NPT x 1/4" Male NPT (FEN2F-N2M)
- MIDWEST RAKE Straight Lute, 42", 82" Handle, Gusset (56244)
- MIDWEST RAKE Landscape Rake, 30", 66" Blue Handle (10030)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Gusset (50237)
- MIDWEST RAKE Straight Lute, 30", 82" Handle, Gusset (56232)
- MIDWEST RAKE 48-tine Landscape Rake with 66"L Aluminum Handle (10048GR)
- MIDWEST RAKE Mini Landscape Rake, 17", 60" Handle (16117)
- TRUE TEMPER Ames 8-in Poly Shrub Rake (64197)
- Midwest Rake Lawn & Garden Tools