Shop All Rakes
Midwest Rake
Straight Lute, 42", 82", Goliath
Mfr # 56015
Zoro # G5150918
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Straight Lute,42",82",Goliath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56015
- Zoro # G5150918
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Straight Lute,42",82",Goliath |
Product Type | Straight Lute,42",82",Goliath |
Description
Straight Lute,42 In.,82 In.,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD PRODUCTS Single-Door Traps (50450)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-25X40)
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (SL5)
- PDQ Retractable Dog Lead60Lb (11447)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56237)
- MIDWEST RAKE Landscape Rake, 30", 66" Blue Handle (10030)
- MIDWEST RAKE Field Rake, 36", 66" Blue Handle (12036GRA)
- MIDWEST RAKE Scarifier Lute, 30", 82" Handle, Wrap (52032)
- MIDWEST RAKE Lute/Rake, 30", 82" Aluminum Handle (56930)
- MIDWEST RAKE 36-tine Lake Rake with 132"L Aluminum Handle (86036GR)
- CORONA TOOLS CORONA Leaf Rake, Steel Tine, 25Tine, Wood Handle, 54 in L Handle (RK 62001)
- Midwest Rake Lawn & Garden Tools