Shop All Rakes
Midwest Rake
Straight Lute, 36", 82", Gusset
Mfr # 56038
Zoro # G5150960
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Straight Lute,36",82",Gusset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 56038
- Zoro # G5150960
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Straight Lute,36",82",Gusset |
Product Type | Straight Lute,36",82",Gusset |
Description
Straight Lute,36 In.,82 In.,Gusset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 15 gal. Standard Spot Sprayer, 15 ft. Hose Length (LG-13-P)
- MTD Oil Drain Asm (951-10641)
- BRIGGS & STRATTON Cable, Drive 22FD (1101670MA)
- MARSHALL EXCELSIOR MEGR-6121-30 Excela-Flo High Pressure Regulator Fixed 30 PSI-1/4" FNPT Inlet/Outlet (MEGR-6121-30)
- MIDWEST RAKE Lute/Rake, 36", 66" Aluminum Handle (56935GRA)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Gusset (56225)
- MIDWEST RAKE Rake, 36", Telescopic Handle 39-70" (12503)
- MIDWEST RAKE Straight Std Lute, 24", 82" Handle, Wrap (50026)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56237)
- MIDWEST RAKE Super Scraper, 36", 66" Alum Handle (51936)
- GAN EDEN Straight-Line Acreage Rake (GA562130)
- Midwest Rake Lawn & Garden Tools