Shop All Rakes
Midwest Rake
Straight Lute, 36", 82", Goliath
Mfr # 56140
Zoro # G5150927
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56140
- Zoro # G5150927
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Straight Lute,36",82",Goliath |
Description
Straight Lute,36 In.,82 In.,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Bracket Deck Flower Box (GB0043L)
- ARF PETS Wood Dog Stairs, 4 Levels Height Adjustment Wide Pet Steps, Foldable, White (APSTPSWH)
- AMES #12 Shovel Scoop, 27 in L Handle (53121)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A041 Bar Mnt, 14" (144MLEA041)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50236)
- MIDWEST RAKE Lute/Rake, 36", 82" Aluminum Handle (56936)
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10024)
- MIDWEST RAKE Rake, 24", Telescopic Handle 39-70" (12501)
- MIDWEST RAKE Screening Rake, 24", 66" Blue Handle (11024)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56237)
- MIDWEST RAKE Super Scraper, 24", 66" Alum Handle (51924)
- Midwest Rake Lawn & Garden Tools