Shop All Rakes
Midwest Rake
Straight Lute, 30", 82", Goliath
Mfr # 56133
Zoro # G5150936
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Straight Lute,30",82",Goliath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56133
- Zoro # G5150936
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Straight Lute,30",82",Goliath |
Product Type | Straight Lute,30",82",Goliath |
Description
Straight Lute,30 In.,82 In.,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky Blade ULTRA ACCEL Curved 240mm Large Teeth (447-24)
- GARDENCARE Replacement Lopper Bumper Kit for MV20 (GA592064)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (85.215.065A)
- READY GO ICE MELT Ice Melt w/Traction Minerals, Chloride Free Salt Free - 8 lbs, 4PK (31547)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50236)
- MIDWEST RAKE Straight Lute, 30", 82", Wrap (56033)
- MIDWEST RAKE Screening Rake, 48", 66" Blue Handle (11048)
- MIDWEST RAKE Landscape Rake, 36", 66" Blue Handle (10036)
- MIDWEST RAKE 184-tine Weed Eradicator with 132"L Aluminum Handle (87028GR)
- MIDWEST RAKE Dual Purpose Rake, 24", 66" Blue Handle (12524)
- CORONA TOOLS CORONA Leaf Rake, Steel Tine, 25Tine, Wood Handle, 54 in L Handle (RK 62001)
- Midwest Rake Lawn & Garden Tools