Shop All Rakes
Midwest Rake
Straight Lute, 24", 82", Goliath
Mfr # 56014
Zoro # G5150945
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 56014
- Zoro # G5150945
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Straight Lute,24",82",Goliath |
Description
Straight Lute,24 In.,82 In.,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Extreme Soccer Goal Set, 48" x 30", w/Pop-Up Goal, PR (SG4830)
- FIRE MAGIC Fire Magic 5110-15 Two Stage Regulator with Hose Propane Application Only (5110-15)
- GH GATE PRODUCTS GH Gate Produts 13.5 in. H X 4 in. W Matte Black Plastic Pull Gate Latch (GHGLP01)
- FIMCO Slide Clips, PK2 (7771830)
- MIDWEST RAKE Lute/Rake, 30", 82" Aluminum Handle (56930)
- MIDWEST RAKE Straight Lute, 30", 82", Goliath (56133)
- MIDWEST RAKE Straight Lute, 36", 82" Handle, Gusset (56238)
- MIDWEST RAKE Landscape Rake, 36", 66" Blue Handle (10036)
- MIDWEST RAKE Straight Lute, 36", 82", Gusset (56038)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Goliath (56006)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56037)
- Midwest Rake Rakes