Shop All Wire End Brushes
Midwest Rake
Steel Wire Brush
Mfr # 47007
Zoro # G402697379
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5
- Wire Dia. 2
- Overall Length 7.5
- Width 5.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 47007
- Zoro # G402697379
- UPC # 46385470076
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Height | 4.5 |
Wire Dia. | 2 |
Overall Length | 7.5 |
Width | 5.3 |
Description
Spend less time on your knees or on a ladder with this unique wire brush. This brush has long, tempered steel wire bristles, and comes with a tough gusset aluminum brace that can be threaded on a long handle. Brush measures 7-1/2"L x 2-1/2"W with 1-1/4"L bristles.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G S/S (93646)
- VSM Abrasive Belt, 60 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Silicon Carbide, Black (21211)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 220G (73140)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (90772)
- WEILER 3/4" Banded Crimped Wire End Brush, .006" Steel Fill (11102)
- WEILER 3/4" Coated Cup Crimped Wire End Brush, .0104" Stainless Steel Fill (11014)
- WEILER Wolverine 1" Knot Wire End Brush, .014" Steel Fill, 1/4" Stem (36288)
- WEILER 3/4" Knot Wire End Brush, .014" Steel Fill (10025)
- PFERD 3x7 Welders Toothbrush - Carbon Steel Wire, Wooden Block (85054)
- PFERD 2-3/4" Hand Bottle Brush - Horsehair/Nylon Fill, Twisted Wire Handle (89434)
- OSBORN Knot Wire End Brush, 1/2", 0003042900 (0003042900)
- Midwest Rake Wire End Brushes