Shop All Rakes
Midwest Rake
Standard Lute, 42", 82" Handle, Wrap
Mfr # 50242
Zoro # G5150629
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 50242
- Zoro # G5150629
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Standard Lute,42",82" Handle,Wrap |
Description
Standard Lute,42 In.,82 In. Handle,Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Comprs Sprayer Shut-Off Nozzle (6-6062)
- CLASSIC ACCESSORIES Golf Cart Enclosure Roof, 6 Person, Light Khaki, X-Long (40-051-345801-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- ZORO SELECT Compression Tee, 3/4 In, FNPT, Brass (4NDT6)
- MIDWEST RAKE Lute/Rake, 24", 82" Aluminum Handle (56924)
- MIDWEST RAKE Landscape Rake, 30", 66" Blue Handle (10030)
- MIDWEST RAKE Straight Lute, 24", 66", Goliath (56011)
- MIDWEST RAKE Straight Lute, 36", 82" Handle, Gusset (56238)
- MIDWEST RAKE Asphalt Lute, 22 Tines, Aluminum Handle (52917GRA)
- MIDWEST RAKE Field Rake, 72"W, 66" Blue Handle (12072)
- MIDWEST RAKE Straight Lute, 24", 82", Goliath (56014)
- Midwest Rake Lawn & Garden Tools