Shop All Rakes
Midwest Rake
Standard Lute, 36", 82" Handle, Wrap
Mfr # 50236
Zoro # G5150638
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 50236
- Zoro # G5150638
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Standard Lute,36",82" Handle,Wrap |
Description
Standard Lute,36 In.,82 In. Handle,Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Mixing Hoe, Nonsparking, 7-3/4 x 8 In (H-110FG)
- FISKARS Folding Saw 10In Fiskars (390470-1003)
- BLACK & DECKER 24 inch Hedge Trimmer with Rotating Handle (HH2455)
- BRIGGS & STRATTON GASKET-WATER PUMP (820100)
- MIDWEST RAKE Mini Landscape Rake, 17", 60" Handle (16117)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50036)
- MIDWEST RAKE Dual Purpose Rake, 36", 66" Blue Handle (12536GRA)
- MIDWEST RAKE Screening Rake, 48", 66" Blue Handle (11048)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56037)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Wrap, Handle Material: Powder Coated Aluminum (56224)
- TRUE TEMPER True Temper® Greensweeper Plastic Lawn & Leaf Rake, 24" Blade (64309)
- Midwest Rake Rakes