Shop All Squeegees
Midwest Rake
Squeegee, Hand-Held, 3" Round Edge Blade
Mfr # 78708
Zoro # G7986399
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Rounded Edge
- Material Neoprene Rubber
- Application Fill Depressions and Cracks in a Floor
- Squeegee Handle Included With Handle
- Squeegee Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 78708
- Zoro # G7986399
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 3" |
Details
Item | Squeegee,Hand-Held,3" Round Edge Blade |
Squeegee Blade Shape | Rounded Edge |
Material | Neoprene Rubber |
Application | Fill Depressions and Cracks in a Floor |
Squeegee Handle Included | With Handle |
Squeegee Frame Material | Aluminum |
Connection Type | Clamp Syle |
Description
Item Squeegee,Hand-Held,3 In. Round Edge Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall (53783)
- RUBBERMAID COMMERCIAL 51 gal Round Trash Can, Black, 24 in Dia, Open Top, Steel, Rigid Plastic (FGS55ETBKPL)
- MEECO MANUFACTURING Meeco Manufacturing 30071 Chimney Brush Rod 72 in. Fiberglass (30071)
- SC JOHNSON 23OZ BLU Windex Cleaner (70195)
- MIDWEST RAKE Gauge Rake Frame, 24" L, 66" Handle (57001)
- MIDWEST RAKE Squeegee, 24" L, 1/4" Notch Rubber Blade (78125)
- MIDWEST RAKE Seal Coat Squeegee, 36", 82" Handle (76833)
- MIDWEST RAKE Squeegee, 24" L, 3/16" Blade, 66" Handle (78325)
- MIDWEST RAKE Seal Coat Squeegee, 30", 66" Alum Handle (76802)
- MIDWEST RAKE Seal Coat Squeegee, 36", 66" Alum Handle (76803)
- ETTORE Complete Golden Glove Stripwasher 14 Inch (4314, 51014)
- Midwest Rake Squeegees