Shop All Squeegees
Midwest Rake
Squeegee Frame, 8" L, Hand-Held
Mfr # 78108
Zoro # G7986119
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Application Fill Depressions and Cracks in a Floor
- Squeegee Handle Included With Handle
- Squeegee Frame Material Aluminum
- Connection Type Clamp Syle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 78108
- Zoro # G7986119
- UPC # 046385781080
- Country of Origin United States
- Category Squeegees
Details
Item | Squeegee Frame,8" L,Hand-Held |
Material | vinyl |
Application | Fill Depressions and Cracks in a Floor |
Squeegee Handle Included | With Handle |
Squeegee Frame Material | Aluminum |
Connection Type | Clamp Syle |
Description
Item Squeegee Frame,8 In. L,Hand-Held
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS HEAVY CUT CLEANER PRO 16-OZ (MGM-0416)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 10/Cs (75143)
- OSBORN Economy Small Cleaning Brush, 0008311300 (0008311300)
- BUFFALO Painters Towel Bag, PK25 (62018C)
- MIDWEST RAKE Speed Squeegee, 18 in, 8-12 Mil (47759)
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Flex (47851)
- MIDWEST RAKE Speed Squeegee, 18 in, Flat Stiff (47750)
- MIDWEST RAKE Squeegee, 24" L, 1/8" Notch (78128)
- MIDWEST RAKE Speed Squeegee, 24 in, 25-30 Mil (47865)
- MIDWEST RAKE Gauge Rake Frame, 36" L, Handle Adapter (57010)
- VIKAN Swivel Neck Squeegee Head, White, 28"L (77655)
- Midwest Rake Squeegees