Shop All Squeegees
Midwest Rake
Squeegee Frame, 30" L
Mfr # 78015
Zoro # G7986146
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coating Industry
- Connection Type Clamp Syle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 78015
- Zoro # G7986146
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 30" |
Details
Item | Squeegee Frame,30" L |
Application | Coating Industry |
Connection Type | Clamp Syle |
Description
Item Squeegee Frame,30 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Hand Cleaner Disp, BLK, 2 L, 5 1/2 inD (ULT2LDB)
- 3M Hogs Hair Pad, 24", Natural Tan, PK5 (3500N 776)
- LPD TRADE LPD Trade ESD, Anti-Static Dust Pan, 12-1/5in, Black - (C80301)
- PACIFIC BLUE BASIC Paper Towels, Brown, 6 PK (GPC26301)
- MIDWEST RAKE Squeegee Frame, 24" L (78010)
- MIDWEST RAKE Speed Squeegee, 24"L, 1/4" Notch, EPDM, Gray (47177)
- MIDWEST RAKE CAM Gauge Rake, 24" L, w/Sz 3 CAM Set, PK2 (57203)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- MIDWEST RAKE Seal Coat Squeegee, 60", 66" Alum Handle (76805)
- MIDWEST RAKE Topping Squeegee, 24"L, 3" Blade, 66"Handle (78602)
- UNGER Floor Squeegee, Straight Double, 30" W (HM750)
- Midwest Rake Squeegees