Shop All Squeegees
Midwest Rake
Squeegee Frame, 24" L
Mfr # 78010
Zoro # G7986155
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coating Industry
- Connection Type Clamp Syle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 78010
- Zoro # G7986155
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Squeegee Frame,24" L |
Application | Coating Industry |
Connection Type | Clamp Syle |
Description
Item Squeegee Frame,24 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2020CEA (BWK2020CEA)
- MALISH Floor Sweep, 18" Flagged Border/Heavy Poly Center, PK 12 (014818)
- PURELL Cottony Soft Individually Wrapped Sanitizing Hand Wipes, 5 x 7, PK1000 (9026-1M)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEP, 12-18 gal, PK2 (D1351)
- MIDWEST RAKE Squeegee Frame, 16" L (78000)
- MIDWEST RAKE Squeegee Frame, 30" L (78015)
- MIDWEST RAKE Straight Squeegee, 36", 66" Ylw Handle (75036)
- MIDWEST RAKE Speed Squeegee, 24 in, 25-30 Mil (47865)
- MIDWEST RAKE CAM Gauge Rake, 24" L, w/Sz 3 CAM Set, PK2 (57203)
- MIDWEST RAKE Non-absorbent Roller Squeegee (70936)
- TOUGH GUY Squeegee Kit (1NXL6)
- Midwest Rake Squeegees