Shop All Squeegees
Midwest Rake
Squeegee Frame, 16" L, 82" Aluminum Handle
Mfr # 78200
Zoro # G7985918
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Coating Industry
- Squeegee Handle Included With Handle
- Connection Type Clamp Syle
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 78200
- Zoro # G7985918
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 16" |
Details
Item | Squeegee Frame,16" L,82" Aluminum Handle |
Material | Aluminum |
Application | Coating Industry |
Squeegee Handle Included | With Handle |
Connection Type | Clamp Syle |
Description
Item Squeegee Frame,16 In. L,82 In. Aluminum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Accessory (80956205)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK100 (31DL01)
- MONARCH Huck Towels - 16 x 26 - Hunter green 12 Pack, 12PK (ABSBNT-HGRN)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSB150H)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, Rubber (47151)
- MIDWEST RAKE Speed Squeegee, 24"L, 1/4" Notch, EPDM, Gray (47177)
- MIDWEST RAKE Speed Squeegee, 24 in, 40-45 Mil (47868)
- MIDWEST RAKE Speed Squeegee, 18 in, 50-60 Mil (47771)
- MIDWEST RAKE Squeegee, 24" L, 3/16" Blade, 66" Handle (78325)
- MIDWEST RAKE Seal Coat Squeegee, 36", 66" Alum Handle (76803)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (71602/29622)
- Midwest Rake Squeegees