Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 48" L, 1/8" Notch, Rubber
Mfr # 79740
Zoro # G7987205
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79740
- Zoro # G7987205
- UPC # 046385797401
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Rubber |
Item | Squeegee Blade,48" L,1/8" Notch,Rubber |
Description
Item Squeegee Blade,48 In. L,1/8 In. Notch,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGENALL LEADOFF Lead Removing Wipes, Bag, PK4 (LR5025BGMC)
- BISSELL SPIN MOP HRDFLR SPINWV (2039)
- RUBBERMAID COMMERCIAL 19 gal Rigid Liners, 14 in x 28 in, Beige (FG356300BEIG)
- NU-CALGON 4291-08 1 Gallon Nu-Brite Condenser Coil Cleaner, 4PK (499429108)
- MIDWEST RAKE Squeegee Blade, 26" L, 8 to 12 mil (79860)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/4" Notch (79270)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- MIDWEST RAKE Squeegee Blade, 18" L, Flat Stiff (79853)
- MIDWEST RAKE Squeegee Applicator Blades, 16 in, Gray (79265)
- MIDWEST RAKE Squeegee Blade, 48"L, Neoprene, 3/16" Notch (79060)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (1ZCA7)
- Midwest Rake Squeegee Parts