Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 48" L, 1/4" Notch, Rubber
Mfr # 79780
Zoro # G7987309
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79780
- Zoro # G7987309
- UPC # 046385797807
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Rubber |
Item | Squeegee Blade,48" L,1/4" Notch,Rubber |
Description
Item Squeegee Blade,48 In. L,1/4 In. Notch,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 1 1/2 in W Coffee Maker Brush, Soft, 3 in L Handle, 6 in L Brush, Black, Plastic, 10 in L Overall (4015300)
- PROTEAM Backplate System Complete, Black (103166)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK534)
- WEILER 7/16 in W Maintenance Tube Brush, Soft, 7 in L Handle, 3 1/2 in L Brush, White, Steel (44316)
- MIDWEST RAKE Squeegee Blade, 16" L, 1/4" Notch, Rubber (79765)
- MIDWEST RAKE Squeegee Blade, 16" L, 1/2" Notch, Rubber (79805)
- MIDWEST RAKE Roll, 25 ft. L, 1/2" Notch, Rubber, Red (79630)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57082)
- MIDWEST RAKE Roll, EPDM, 25 ft. L, 3/16" Notch, Rubber (79515)
- MIDWEST RAKE Squeegee Blade, 18" L, Flat Stiff (79853)
- ETTORE Master Brass Squeegee Handle Single (1324)
- Midwest Rake Squeegee Parts