Shop All Squeegee Parts
This Product is Discontinued
Midwest Rake
Squeegee Blade, 36" L, EPDM, No-Notch, Gray (Discontinued)
Mfr # 79215
Zoro # G7986469
This Product is Discontinued
Key Features
- Color Gray
- Material EPDM
- Blade Width 36 in
- Blade Material EPDM Rubber
- Product Type Squeegee Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79215
- Zoro # G7986469
- UPC # 046385792154
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Blade Width | 36 in |
Details
Color | Gray |
Material | EPDM |
Item | Squeegee Blade, No-Notch |
Blade Material | EPDM Rubber |
Product Type | Squeegee Blade |
Description
Squeegee Blade, No-Notch, Product Type Squeegee Blade, Blade Material EPDM Rubber, Blade Width 36 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.