Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 36" L, 3/16" Notch, Rubber
Mfr # 79755
Zoro # G7987248
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 79755
- Zoro # G7987248
- UPC # 046385797555
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Rubber |
Item | Squeegee Blade,36" L,3/16" Notch,Rubber |
Description
Squeegee Blade,36 In. L,3/16 In. Notch,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA Floor Finish, Semi-Gloss, 1 gal., 2 to 3 hr (WT130318001)
- WARSAW CHEMICAL Whitewall Cleaner, 1-Gallon, 4PK (20884-0000004)
- TENNANT HEPA Filter (1016503)
- ALL-SOURCE 16 Oz. Cotton Deck Mop (642290)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, No-Notch, Gray (79210)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 3/16" Notch (79055)
- MIDWEST RAKE Squeegee Blade, 26" L, Flat Stiff (79854)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/4" Notch (79270)
- MIDWEST RAKE Roll, 25 ft. L, No-Notch, Rubber, Red (79605)
- MIDWEST RAKE Squeegee Blade, 16"L, No-Notch, Rubber, Red (79705)
- VIKAN Squeegee Head, Red, 24"L (77644)
- Midwest Rake Squeegee Parts