Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 30" L, Neoprene, No-Notch
Mfr # 79013
Zoro # G7986365
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 79013
- Zoro # G7986365
- UPC # 046385790136
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Neoprene |
Item | Squeegee Blade,30" L,Neoprene,No-Notch |
Description
Squeegee Blade,30 In. L,Neoprene,No-Notch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WCR Garden Hose Thread Male to Barb 14 Inch (29MGH-412)
- BISSELL Bissell 62E52 2X Deep Clean & Protect Formula; 60 oz (170613)
- TOUGH GUY Scouring Pad, 5-1/2"L, Nylon, Black, PK20 (2NTJ7)
- WEILER 5/8 in W Scratch Brush, 5 in L Handle, 1 3/16 in L Brush, Hardwood, 10 in L Overall (44061)
- MIDWEST RAKE Squeegee Blade, 18"L, 5 to 7mil, Flat Stiff (79856)
- MIDWEST RAKE Squeegee Blade, 16" L, EPDM, No-Notch, Gray (79205)
- MIDWEST RAKE Filler Squeegee Replacement Blade (SP50122)
- MIDWEST RAKE Roll, Neoprene, 25 ft. L, No-Notch, Rubber (79405)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 3/16" Notch (79055)
- MIDWEST RAKE Roll, 25 ft. L, No-Notch, Rubber, Red (79605)
- NOBLES/TENNANT SQUEEGEE - FRONT .25in APEX, FITS TN (1207086)
- Midwest Rake Squeegee Parts