Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 30" L, 3/16" Notch, Rubber
Mfr # 79753
Zoro # G7987220
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79753
- Zoro # G7987220
- UPC # 046385797531
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Rubber |
Item | Squeegee Blade,30" L,3/16" Notch,Rubber |
Description
Squeegee Blade,30 In. L,3/16 In. Notch,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Threaded Tip Wood Broom Handle, 1.30" Dia (RCP636400)
- RUBBERMAID COMMERCIAL Mop Handle, Slide-On, Side Gate, 54 in L, Wood, Natural (FGH115000000)
- BOARDWALK 24 in Sweep Face Broom Heads, Green (BWK20724)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ51)
- MIDWEST RAKE Squeegee Blade, 24"L, Neoprene, 3/8" Notch (79090)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57082)
- MIDWEST RAKE Squeegee Applicator Blades, 24 in, Gray (47871)
- MIDWEST RAKE Squeegee Blade, 18"L, 5 to 7mil, Flat Stiff (79856)
- MIDWEST RAKE Filler Squeegee Replacement Blade (SP50122)
- MIDWEST RAKE Squeegee Blade, 48" L, 3/16" Notch, Rubber (79760)
- NILFISK/ADVANCE SQUEEGEE SET - TAN, FITS ADVANCE (9096860000)
- Midwest Rake Squeegee Parts