Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 26"L, 5 to 7mil, Flat Stiff
Mfr # 79857
Zoro # G3970344
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 26 in
- Material Rubber
- Thickness 5-7 Mil
- Overall Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79857
- Zoro # G3970344
- UPC # 046385798576
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 26 in |
Overall Length | 26 in |
Overall Width | 26 in |
Details
Color | Gray |
Material | Rubber |
Thickness | 5-7 Mil |
Item | Squeegee Blade |
For Use With | Mfr. No. 78256 |
Product Type | Squeegee Blade |
Blade Thickness | 5 to 7 mil |
Blade Type | Flat Stiff |
Description
Squeegee Blade, Product Type Squeegee Blade, 26 in Overall Length, Color Gray, Material Rubber, 26 in Overall Width, Blade Thickness 5 to 7 mil, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman 917 Commercial Lobby Broom Dust Pan Set Closed Lid (917)
- SANI-LAV 3/4"GHT Safety White, Plastic Spray Foamer (N2F48)
- COMMERCIAL 54 in Wooden Handle w/ Tapered End (83227)
- DIVERSEY One Step Disinfectant Deodorizing Cleaner Concentrate, 1.5L Hose End Connection Bottle, 2 PK (101102925)
- MIDWEST RAKE Squeegee Blade, 24"L, Neoprene, 3/8" Notch (79090)
- MIDWEST RAKE Squeegee Blade, 18" L, 15 to 20 mil (79862)
- MIDWEST RAKE Squeegee Applicator Blades, 16 in, Gray (79265)
- MIDWEST RAKE Squeegee Blade, 36" L, 1/8" Notch, Rubber (79735)
- MIDWEST RAKE CAM Set, Size 8, 1/2" L, 3 Settings, PK2 (57088)
- MIDWEST RAKE CAM Set, Size 4, 1/4" L, 3 Settings, PK2 (57084)
- SORBO Natural Soft Squeegee Rubber 12 Pack 18 Inch, 12PK (1503-S)
- Midwest Rake Squeegee Parts