Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 26" L, Flat Stiff
Mfr # 79854
Zoro # G3970493
original price:
$27.05
26% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 26 in
- Material Rubber
- For Use With Mfr. No. 78256
- Overall Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 79854
- Zoro # G3970493
- UPC # 046385798545
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 26 in |
Overall Length | 26 in |
Overall Width | 26 in |
Details
Color | Gray |
Material | Rubber |
For Use With | Mfr. No. 78256 |
Item | Squeegee Blade |
Blade Type | Flat Stiff |
Product Type | Squeegee Blade |
Description
Squeegee Blade, Product Type Squeegee Blade, 26 in Overall Length, Color Gray, Material Rubber, 26 in Overall Width, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Floor Squeegee, Curved, Hvy-Dty, 36" Black/Green, PK 6 (UNGFP90CCT)
- R&B WIRE PRODUCTS Yellow Nylon Basket Liner for E, D and G Baskets (141Y)
- LIBMAN 6 in W Scrub Brush, Medium, 55 in L Handle, 10 in L Brush, Red, Wood, 10 in L Overall (532)
- GENUINE JOE Medium Mop Head, Green, Blended, PK12, GJOMGR5BCT (GJOMGR5BCT)
- MIDWEST RAKE Roll, EPDM, 25 ft. L, 3/16" Notch, Rubber (79515)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/8" Notch (79230)
- MIDWEST RAKE Squeegee Blade, 48" L, 1/8" Notch, Rubber (79740)
- MIDWEST RAKE Squeegee Blade, 26" L, 8 to 12 mil (79860)
- MIDWEST RAKE Squeegee Blade, 18"L, 5 to 7mil, Flat Stiff (79856)
- MIDWEST RAKE CAM Set, Size 5, 5/16" L, 3 Settings, PK2 (57085)
- WINDSOR SQUEEGEE - REAR .125in APEX, FITS WN 86326070 (8.632-607.0)
- Midwest Rake Squeegee Parts