Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 26" L, 40 to 45 mil
Mfr # 79869
Zoro # G3970353
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 26 in
- Material Rubber
- For Use With Mfr. No. 78256
- Overall Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79869
- Zoro # G3970353
- UPC # 046385798699
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 26 in |
Overall Length | 26 in |
Overall Width | 26 in |
Details
Color | Gray |
Material | Rubber |
For Use With | Mfr. No. 78256 |
Item | Squeegee Blade |
Thickness | 40-45 Mi |
Blade Thickness | 40 to 45 mil |
Product Type | Squeegee Blade |
Blade Type | Flat Stiff |
Description
Squeegee Blade, Product Type Squeegee Blade, 26 in Overall Length, Color Gray, Material Rubber, 26 in Overall Width, Blade Thickness 40 to 45 mil, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 10 gal Trash Bags, 23 in x 25 in, Premium, 0.35 mil, Clear, 500 PK (H4823RC)
- PROTEAM Harness Quick Adjust Holder w/ Screw (GoFit 10) (510773)
- AMREP Zep® High-Traffic Carpet Spot Remover & Cleaner, Gallon Bottle, 4 Bottles - ZUHTC128 (ZUHTC128)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ200S-BX)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57086)
- MIDWEST RAKE Squeegee Blade, 18" L, 50 to 60 mil (79871)
- MIDWEST RAKE Squeegee Applicator Blades, Steel, 24 in (78907)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 3/16" Notch (79250)
- MIDWEST RAKE Squeegee Blade, 16" L, 1/4" Notch, Rubber (79765)
- MIDWEST RAKE Squeegee Blade, 16" L, 3/16" Notch, Rubber (79745)
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- Midwest Rake Squeegee Parts