Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 26" L, 15 to 20 mil
Mfr # 79863
Zoro # G3970502
original price:
$27.05
21% off
new price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 26 in
- Material Rubber
- Overall Length 26 in
- For Use With Mfr. No. 78256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79863
- Zoro # G3970502
- UPC # 046385798637
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 26 in |
Overall Length | 26 in |
Overall Width | 26 in |
Details
Color | Gray |
Material | Rubber |
Item | Squeegee Blade |
For Use With | Mfr. No. 78256 |
Thickness | 15-20 Mil |
Blade Type | Flat Stiff |
Product Type | Squeegee Blade |
Blade Thickness | 15 to 20 mil |
Description
Squeegee Blade, Product Type Squeegee Blade, 26 in Overall Length, Color Gray, Material Rubber, 26 in Overall Width, Blade Thickness 15 to 20 mil, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee Blade, 18" L, 8 to 12 mil (79859)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (B6200)
- PROCTER & GAMBLE 18OZ Orig Dawn Soap (9403)
- OSBORN Economy Coarse Broom, 36" (0008123900)
- MIDWEST RAKE CAM Set, Size 6, 3/8" L, 3 Settings, PK2 (57086)
- MIDWEST RAKE Squeegee Blade, 30" L, 3/16" Notch, Rubber (79753)
- MIDWEST RAKE Squeegee Blade, 36" L, 1/8" Notch, Rubber (79735)
- MIDWEST RAKE CAM Set, Size 1, 2 and 4, PK3 (57180)
- MIDWEST RAKE Squeegee Blade, 26" L, Flat Stiff (79854)
- MIDWEST RAKE Squeegee Applicator Blades, 16 in, Gray (79265)
- ETTORE Pro Super System TBar 22 Inch (1622)
- Midwest Rake Squeegee Parts