Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 24" L, EPDM, 1/8" Notch
Mfr # 79230
Zoro # G7986767
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79230
- Zoro # G7986767
- UPC # 046385792307
- Country of Origin United States
- Category Squeegee Parts
Details
Material | EPDM |
Item | Squeegee Blade,24" L,EPDM,1/8" Notch |
Description
Squeegee Blade,24 In. L,EPDM,1/8 In. Notch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJL7)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-30)
- MILWAUKEE TOOL Cartridge Filter, Fits Milwaukee 0882-20/M18 Vacuum Models, HEPA, 2 Pack (49-90-1951)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH24600GY00 (FGH24600GY00)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 3/16" Notch (79250)
- MIDWEST RAKE Squeegee Applicator Blades, Steel, 24 in (78907)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57086)
- MIDWEST RAKE Squeegee Blade, 16"L, No-Notch, Rubber, Red (79705)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 1/2" Notch (79115)
- MIDWEST RAKE Squeegee Blade, 26" L, 40 to 45 mil (79869)
- NILFISK/ADVANCE SKIRT - .125in NEO, FITS ADV (56315275)
- Midwest Rake Squeegee Parts