Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 24" L, 3/16" Notch, Rubber
Mfr # 79750
Zoro # G7987211
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79750
- Zoro # G7987211
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Rubber |
Item | Squeegee Blade,24" L,3/16" Notch,Rubber |
Description
Squeegee Blade,24 In. L,3/16 In. Notch,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPEC All Fiber Textile Rinse, 1 gal., PK4 (C-AFTR4G)
- PROTEAM Extension Wand For Backpack Vacuum (107628)
- GOJO Soap/Lotion Dispenser, 700mL, Black, Push Style (8782-06)
- DAYTON Crush-Resistant Vacuum Hose, 12 ft L (783GA0)
- MIDWEST RAKE Squeegee Blade, 24"L, Neoprene, 3/8" Notch (79090)
- MIDWEST RAKE Squeegee Blade, 18" L, 15 to 20 mil (79862)
- MIDWEST RAKE Squeegee Applicator Blades, 24 in, Gray (47871)
- MIDWEST RAKE Roll, 25 ft. L, No-Notch, Rubber, Red (79605)
- MIDWEST RAKE Squeegee Applicator Blades, 18 in, Gray (47759)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 1/2" Notch (79115)
- ETTORE Master Brass Squeegee Channel 8 Inch 12 Pack, 12PK (1123)
- Midwest Rake Squeegee Parts