Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 24" L, 1/8" Notch, Rubber
Mfr # 79730
Zoro # G7987178
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 79730
- Zoro # G7987178
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Rubber |
Item | Squeegee Blade,24" L,1/8" Notch,Rubber |
Description
Item Squeegee Blade,24 In. L,1/8 In. Notch,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH & DWIGHT 2PK Kaboom Toil Refill (35261)
- TOUGH GUY Boiler Brush, 27 1/4 in L Handle, 2-3/4 in L Brush, Wood, Twisted Wire, 30 in L Overall (2XTE5)
- GLADE Plug-Ins Vanilla Passion Fruit/Hawaiian Breeze Scent Air Freshener Refill 1.34 oz Liquid (70498)
- CRAWFORD Broom Clip Cd2 (SS28)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- MIDWEST RAKE CAM Set, Size 1, 5/16" L, 5 Settings, PK2 (57080)
- MIDWEST RAKE Squeegee Applicator Blades, 24 in, Gray (47871)
- MIDWEST RAKE Polymer Squeegee Frame, Blue, 18"W (78255)
- MIDWEST RAKE Squeegee Blade, 16" L, 3/16" Notch, Rubber (79745)
- MIDWEST RAKE Roll, Neoprene, 25 ft. L, No-Notch, Rubber (79405)
- MIDWEST RAKE Squeegee Applicator Blades, Steel, 24 in (78907)
- Midwest Rake Squeegee Parts