Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 18"L, 5 to 7mil, Flat Stiff
Mfr # 79856
Zoro # G3970511
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 18 in
- Material Rubber
- Thickness 5-7 Mil
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79856
- Zoro # G3970511
- UPC # 046385798569
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 18 in |
Overall Length | 18 in |
Overall Width | 18 in |
Details
Color | Gray |
Material | Rubber |
Thickness | 5-7 Mil |
For Use With | Mfr. No. 78255 |
Item | Squeegee Blade |
Blade Type | Flat Stiff |
Blade Thickness | 5 to 7 mil |
Product Type | Squeegee Blade |
Description
Squeegee Blade, Product Type Squeegee Blade, 18 in Overall Length, Color Gray, Material Rubber, 18 in Overall Width, Blade Thickness 5 to 7 mil, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Clean Breeze Air Freshener, 12PK (SW575)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5724R)
- PITT PLASTICS 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 1.5 mil, Black, 100 PK (EC404615K)
- CLOROX 25CT 30GAL Air TrashBag (79310)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/8" Notch (79230)
- MIDWEST RAKE CAM Set, Size 8, 1/2" L, 3 Settings, PK2 (57088)
- MIDWEST RAKE Squeegee Blade, 26"L, 5 to 7mil, Flat Stiff (79857)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, No-Notch, Gray (79210)
- MIDWEST RAKE Squeegee Blade, 26" L, Flat Stiff (79854)
- MIDWEST RAKE Squeegee Blade, 26" L, 8 to 12 mil (79860)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77345)
- Midwest Rake Squeegee Parts