Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 18" L, 50 to 60 mil
Mfr # 79871
Zoro # G3970371
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 18 in
- Material Rubber
- Thickness 50-60 Mil
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79871
- Zoro # G3970371
- UPC # 046385798712
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 18 in |
Overall Length | 18 in |
Overall Width | 18 in |
Details
Color | Gray |
Material | Rubber |
Thickness | 50-60 Mil |
Item | Squeegee Blade |
For Use With | Mfr. No. 78255 |
Blade Thickness | 50 to 60 mil |
Blade Type | Flat Stiff |
Product Type | Squeegee Blade |
Description
Squeegee Blade, Product Type Squeegee Blade, 18 in Overall Length, Color Gray, Material Rubber, 18 in Overall Width, Blade Thickness 50 to 60 mil, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Green, Foam, 14 1/4 in L Overall (3U788)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11700WH00 (FGV11700WH00)
- RENOWN 128 oz. Lemon Water Soluble Deodorant (1-WB-LE-P/REN03017-FR)
- DAYTON Vacuum Bag, 2-ply, 5 PK (2YMU3)
- MIDWEST RAKE Squeegee Blade, 48" L, 3/16" Notch, Rubber (79760)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 3/16" Notch (79250)
- MIDWEST RAKE CAM Set, Size 1, 2 and 4, PK3 (57180)
- MIDWEST RAKE Squeegee Blade, 30" L, 3/16" Notch, Rubber (79753)
- MIDWEST RAKE Squeegee Blade, 16"L, No-Notch, Rubber, Red (79705)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/8" Notch (79230)
- NILFISK/ADVANCE SQUEEGEE - FRONT .1875in APEX, FITS ADVANCE, 2 of 2 (56412370)
- Midwest Rake Squeegee Parts