Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 18" L, 40 to 45 mil
Mfr # 79868
Zoro # G3970484
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 18 in
- Material Rubber
- Overall Length 18 in
- Thickness 40-45 Mi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79868
- Zoro # G3970484
- UPC # 046385798682
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 18 in |
Overall Length | 18 in |
Overall Width | 18 in |
Details
Color | Gray |
Material | Rubber |
Thickness | 40-45 Mi |
For Use With | Mfr. No. 78255 |
Item | Squeegee Blade |
Blade Thickness | 40 to 45 mil |
Blade Type | Flat Stiff |
Product Type | Squeegee Blade |
Description
Squeegee Blade, Product Type Squeegee Blade, 18 in Overall Length, Color Gray, Material Rubber, 18 in Overall Width, Blade Thickness 40 to 45 mil, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRASH HIDEAWAY 32 gal Square Trash Can, Brown, Lift Up, Durable Resin (GHW1732)
- PETOSKEY PLASTICS Petoskey Plastics FG-P9934-04A 55 gal Heavy Duty Drum Liner - Pack of 20 (FG-P9934-04A)
- WET & FORGET W&F INDOOR MLD/MLDW 64OZ (802064)
- UNGER Floor Squeegee, Straight Double, 22" W (PM55A)
- MIDWEST RAKE Squeegee Blade, 48" L, Neoprene, No-Notch (79020)
- MIDWEST RAKE Polymer Squeegee Frame, Blue, 26"W (78256)
- MIDWEST RAKE Roll, 25 ft. L, 3/16" Notch, Rubber, Red (79615)
- MIDWEST RAKE Squeegee Applicator Blades, Steel, 24 in (78907)
- MIDWEST RAKE Squeegee Blade, 16" L, EPDM, No-Notch, Gray (79205)
- MIDWEST RAKE Squeegee Blade, 16" L, 3/16" Notch, Rubber (79745)
- MIDWEST RAKE Squeegee Applicator Frame, 30 in L (78015)
- Midwest Rake Squeegee Parts