Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 18" L, 15 to 20 mil
Mfr # 79862
Zoro # G3970469
original price:
$22.70
33% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 18 in
- Material Rubber
- Overall Length 18 in
- Thickness 15-20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79862
- Zoro # G3970469
- UPC # 046385798620
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 18 in |
Overall Length | 18 in |
Overall Width | 18 in |
Details
Color | Gray |
Material | Rubber |
Thickness | 15-20 Mil |
Item | Squeegee Blade |
For Use With | Mfr. No. 78255 |
Blade Thickness | 15 to 20 mil |
Product Type | Squeegee Blade |
Blade Type | Flat Stiff |
Description
Squeegee Blade, Product Type Squeegee Blade, 18 in Overall Length, Color Gray, Material Rubber, 18 in Overall Width, Blade Thickness 15 to 20 mil, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Red, Plastic, 20 in L Overall (3NB65)
- STEARNS PACKAGING Stearns Packaging 239942 Jungle Jake Gal Cleaner (239942)
- PIG Sorbents, 3 gal, 15 in x 2 1/2 ft, Oil, White, Polypropylene (26201)
- AEROBIN 4 gal Recycling Bin, Satin Black/Satin Alum, Polystyrene (Aerobin 200)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- MIDWEST RAKE Squeegee Blade, 18" L, 40 to 45 mil (79868)
- MIDWEST RAKE Squeegee Blade, 36" L, 1/8" Notch, Rubber (79735)
- MIDWEST RAKE Squeegee Blade, 30" L, 3/16" Notch, Rubber (79753)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57081)
- MIDWEST RAKE Polymer Squeegee Frame, Blue, 26"W (78256)
- SORBO Natural Soft Squeegee Rubber 12 Pack 8 Inch, 12PK (1488-S)
- Midwest Rake Squeegee Parts