Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 16" L, Neoprene, No-Notch
Mfr # 79005
Zoro # G7986301
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79005
- Zoro # G7986301
- UPC # 046385790051
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Neoprene |
Item | Squeegee Blade,16" L,Neoprene,No-Notch |
Description
Squeegee Blade,16 In. L,Neoprene,No-Notch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Fresh and Clean Garbage Disposal, Fresh Scent, PK30, 30PK (GDC-6)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85002)
- RMR BRANDS COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 1-2.5 GALLON & 1-GALLON (NCSB)
- KIMBERLY-CLARK In-Sight Center Dispensr (09335)
- MIDWEST RAKE CAM Set, Size 8, 1/2" L, 3 Settings, PK2 (57088)
- MIDWEST RAKE CAM Set, Size 6, 3/8" L, 3 Settings, PK2 (57086)
- MIDWEST RAKE Roll, 25 ft. L, 1/2" Notch, Rubber, Red (79630)
- MIDWEST RAKE Squeegee Blade, 18" L, 15 to 20 mil (79862)
- MIDWEST RAKE Squeegee Applicator Blades, Steel, 24 in (78907)
- MIDWEST RAKE Squeegee Applicator Blades, 24 in, Gray (47871)
- ETTORE Brass LedgeEze Squeegee Handle 6 Pack, 6PK (1345)
- Midwest Rake Squeegee Parts