Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 16" L, EPDM, No-Notch, Gray
Mfr # 79205
Zoro # G7986548
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79205
- Zoro # G7986548
- UPC # 046385792055
- Country of Origin United States
- Category Squeegee Parts
Details
Color | Gray |
Material | EPDM |
Item | Squeegee Blade,16" L,EPDM,No-Notch,Gray |
Description
Squeegee Blade,16 In. L,EPDM,No-Notch,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCO Super Conc Floor Stripper, 1 qt., PK6 (NL201-Q6)
- LIME-A-WAY Fresh Scent Calcium Rust and Lime Remover 28 oz Liquid (5170087000)
- RUBBERMAID COMMERCIAL 18" Spray Mop Kit, Black/Yellow, Steel (FGQ101200000)
- TOUGH GUY Toilet Rim Hanger, Mango, PK12 (10G737)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/8" Notch (79230)
- MIDWEST RAKE Squeegee Blade, 18"L, 5 to 7mil, Flat Stiff (79856)
- MIDWEST RAKE Squeegee Blade, 18" L, 8 to 12 mil (79859)
- MIDWEST RAKE Roll, 25 ft. L, 3/16" Notch, Rubber, Red (79615)
- MIDWEST RAKE Roll, 25 ft. L, 1/2" Notch, Rubber, Red (79630)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57081)
- TOUGH GUY Replacement Squeegee Blade, 36"L, Neoprene (3ZHP6)
- Midwest Rake Squeegee Parts