Shop All Squeegee Parts
Midwest Rake
Squeegee Blade, 16" L, 1/4" Notch, Rubber
Mfr # 79765
Zoro # G7987275
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79765
- Zoro # G7987275
- UPC # 046385797654
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Rubber |
Item | Squeegee Blade,16" L,1/4" Notch,Rubber |
Description
Item Squeegee Blade,16 In. L,1/4 In. Notch,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Roberts 242987 Extra Large Heavy Duty Grout Sponge; 7.5 x 5.5 x 2 in. - Pack of 6 (242987)
- DRIVE MEDICAL Hamper Stand w/ Poly Coated Steel (13070)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8, Gentle (52497)
- LIBMAN COMMERCIAL 18 Flex Blade Floor Squeegee W/ Handle, 6PK (191)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57083)
- MIDWEST RAKE Roll, 25 ft. L, 3/16" Notch, Rubber, Red (79615)
- MIDWEST RAKE Squeegee Blade, 26" L, 8 to 12 mil (79860)
- MIDWEST RAKE Roll, 25 ft. L, 1/8" Notch, Rubber, Red (79610)
- MIDWEST RAKE Squeegee Blade, 36" L, 1/8" Notch, Rubber (79735)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/8" Notch (79230)
- MOERMAN Liquidator 20 End Clips (23520)
- Midwest Rake Squeegee Parts