Shop All Squeegee Parts
Midwest Rake
Squeegee Applicator Blades, Steel, 24 in
Mfr # 78907
Zoro # G010135430
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 24 in
- Features 66 in Yellow Powder-Coated Aluminum Handle
- Blade Type Round Flexible
- Overall Width 66 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 78907
- Zoro # G010135430
- UPC # 046385789079
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Overall Length | 24 in |
Overall Width | 66 3/4 in |
Details
Material | Steel |
Item | Squeegee Applicator Blades |
Features | 66 in Yellow Powder-Coated Aluminum Handle |
Blade Type | Round Flexible |
Blade Thickness | 1/4 in |
Product Type | Squeegee Blade & Frame |
Description
Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 24 in Overall Length, Color Not Applicable, Material Steel, 66 3/4 in Overall Width, Blade Thickness 1/4 in, Blade Type Round Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Vertical Single Roll Toilet Paper Dispenser (09021), Black, 6.0" x 13.6" x 6.6" (Qty 1) (09021)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHG9)
- LIBMAN 36 in Sweep Face Push Broom, Black, Red (1101003)
- SANITAIRE Button, Switch (146601)
- MIDWEST RAKE CAM Set, Size 5, 5/16" L, 3 Settings, PK2 (57085)
- MIDWEST RAKE Squeegee Blade, 16" L, 1/4" Notch, Rubber (79765)
- MIDWEST RAKE Squeegee Applicator Blades, 24 in, Gray (47176)
- MIDWEST RAKE Squeegee Blade, 26" L, 8 to 12 mil (79860)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 3/16" Notch (79250)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/4" Notch (79270)
- NOBLES/TENNANT SQUEEGEE - FRONT .375in APEX, FITS TN (386283)
- Midwest Rake Squeegee Parts