Shop All Squeegee Parts
Midwest Rake
Squeegee Applicator Blades, 30 in, Black
Mfr # 47512-B
Zoro # G910135424
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Includes Tapered Handle Adapter
- Overall Length 30 in
- Features Adapter Bolted onto Frame, Heavy Duty Rubber Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 47512-B
- Zoro # G910135424
- UPC # 046385092582
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Overall Length | 30 in |
Overall Width | 6 in |
Details
Color | Black |
Material | Rubber |
Includes | Tapered Handle Adapter |
Item | Squeegee Applicator Blades |
Features | Adapter Bolted onto Frame, Heavy Duty Rubber Blade |
Product Type | Squeegee Blade & Frame |
Blade Type | Flat |
Blade Thickness | 1/4 in |
Description
Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 30 in Overall Length, Color Black, Material Rubber, 6 in Overall Width, Blade Thickness 1/4 in, Blade Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 11"L Synthetic Deck Scrub Head (70435)
- DEVCON Spray Nine No Scent Cleaner and Degreaser Liquid 32 oz (26832)
- SAN JAMAR Waffle Key For Oceans Dispensers (N16)
- EARTHSENSE COMMERCIAL 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW5820)
- MIDWEST RAKE CAM Set, Size 5, 5/16" L, 3 Settings, PK2 (57085)
- MIDWEST RAKE Roll, Neoprene, 25 ft. L, No-Notch, Rubber (79405)
- MIDWEST RAKE Squeegee Applicator Blades, 16 in, Gray (79265)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57082)
- MIDWEST RAKE Squeegee Blade, 18" L, 25 to 30 mil (79865)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57083)
- IPC EAGLE Cleano Complete Head Assembly (COPL70149)
- Midwest Rake Squeegee Parts