Shop All Squeegee Parts
Midwest Rake
Squeegee Applicator Blades, 24 in, Gray
Mfr # 79250
Zoro # G910133369
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material EPDM
- Features Replacement Rubber for Application Squeegee Frames
- Overall Length 24 in
- Blade Type V-Notched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 79250
- Zoro # G910133369
- UPC # 046385792505
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Overall Length | 24 in |
Overall Width | 6 in |
Details
Color | Gray |
Material | EPDM |
Item | Squeegee Applicator Blades |
Features | Replacement Rubber for Application Squeegee Frames |
Blade Type | V-Notched |
Blade Thickness | 1/4 in |
Product Type | Squeegee Blade |
Description
Squeegee Applicator Blades, Product Type Squeegee Blade, 24 in Overall Length, Color Gray, Material EPDM, 6 in Overall Width, Blade Thickness 1/4 in, Blade Type V-Notched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9-1/4"White, Plastic Trigger Sprayer, 6 Pack (110575)
- UDP Ultra Dynamic Products Rubber Washing Machine Drain Hose 1 in. D X 50 ft. L (T45004005)
- GLAD 8 gal Trash Bags, 20 in x 20 in, Heavy-Duty, 0.69 mil, White, 26 PK (70403)
- SANITAIRE Spring, PK10 (54943)
- MIDWEST RAKE CAM Set, Size 2, 1/8" L, 3 Settings, PK2 (57082)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57082)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/8" Notch (79230)
- MIDWEST RAKE Squeegee Blade, 26" L, 8 to 12 mil (79860)
- MIDWEST RAKE Roll, 25 ft. L, 1/8" Notch, Rubber, Red (79610)
- SORBO Natural Soft Squeegee Rubber 12 Pack 10 Inch, 12PK (1491-S)
- Midwest Rake Squeegee Parts