Shop All Squeegee Parts
Midwest Rake
Squeegee Applicator Blades, 24 in, Gray
Mfr # 47871
Zoro # G910135448
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polymer
- Overall Length 24 in
- Features One-piece Frame and Blade
- Includes Polymer Frame with Threaded Handle Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 47871
- Zoro # G910135448
- UPC # 046385478713
- Country of Origin China
- Category Squeegee Parts
Dimensions
Overall Length | 24 in |
Overall Width | 4 in |
Details
Color | Gray |
Material | Polymer |
Item | Squeegee Applicator Blades |
Features | One-piece Frame and Blade |
Includes | Polymer Frame with Threaded Handle Adapter |
Blade Thickness | 1/4 in |
Blade Type | V-Notched |
Product Type | Squeegee Blade & Frame |
Description
Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 24 in Overall Length, Color Gray, Material Polymer, 4 in Overall Width, Blade Thickness 1/4 in, Blade Type V-Notched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM ProForce 1200XP Upright Vacuum w/ On-Board Tools (107251)
- CLAIRE Foaming Germicidal Cleaner, 20 fl oz (0.6 quart) Floral, Green, 12 PK (CGCCL873)
- BOULDER CLEAN BOULDER Valencia Orange Dishwashing Liquid (NEW-DISH-V-1G-4CS)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 35 Wipes, Fresh Scent, 12 PK (01593)
- MIDWEST RAKE Squeegee Blade, 30" L, 3/16" Notch, Rubber (79753)
- MIDWEST RAKE CAM Set, Size 2, 1/8" L, 3 Settings, PK2 (57082)
- MIDWEST RAKE CAM Set, Size 1, 1/16" L, 3 Settings, PK2 (57081)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 3/16" Notch (79055)
- MIDWEST RAKE Squeegee Blade, 18" L, 50 to 60 mil (79871)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/4" Notch (79270)
- NOBLES/TENNANT SQUEEGEE - FRONT .1875in FLAT URE, FITS TN (391377)
- Midwest Rake Squeegee Parts