Shop All Squeegee Parts
Midwest Rake
Squeegee Applicator Blades, 24 in, Gray
Mfr # 47862
Zoro # G610135434
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polymer
- Features One-piece Frame and Blade
- Overall Length 24 in
- Includes Polymer Frame with Threaded Handle Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 47862
- Zoro # G610135434
- UPC # 046385478621
- Country of Origin China
- Category Squeegee Parts
Dimensions
Overall Length | 24 in |
Overall Width | 4 in |
Details
Color | Gray |
Material | Polymer |
Features | One-piece Frame and Blade |
Item | Squeegee Applicator Blades |
Includes | Polymer Frame with Threaded Handle Adapter |
Blade Thickness | 1/4 in |
Product Type | Squeegee Blade & Frame |
Blade Type | V-Notched |
Description
Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 24 in Overall Length, Color Gray, Material Polymer, 4 in Overall Width, Blade Thickness 1/4 in, Blade Type V-Notched
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- GUARDAIR Rubber Gasket, 30 Gallon Covers (N655)
- RUBBERMAID FG354060BLA 92 Qt. / 23 Gallon Slim Jim Black Rectangular Trash Can (690FG35400BK)
- TOUGH GUY Maids Basket, Blue, Plastic (280284)
- MIDWEST RAKE Squeegee Blade, 18"L, 5 to 7mil, Flat Stiff (79856)
- MIDWEST RAKE CAM Set, Size 1, 2 and 4, PK3 (57180)
- MIDWEST RAKE Squeegee Applicator Frame, 30 in L (78015)
- MIDWEST RAKE Squeegee Blade, 16" L, 3/16" Notch, Rubber (79745)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- MIDWEST RAKE Squeegee Blade, 48" L, Neoprene, No-Notch (79020)
- UNGER Cone Adapter, Nylon Plastic, Green (NCA00)
- Midwest Rake Squeegee Parts