Shop All Squeegee Parts
Midwest Rake
Squeegee Applicator Blades, 24 in, Gray
Mfr # 47851
Zoro # G610135441
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polymer
- Includes Polymer Frame with Threaded Handle Adapter
- Overall Length 24 in
- Features One-piece Frame and Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 47851
- Zoro # G610135441
- UPC # 046385478515
- Country of Origin China
- Category Squeegee Parts
Dimensions
Overall Length | 24 in |
Overall Width | 4 in |
Details
Color | Gray |
Material | Polymer |
Includes | Polymer Frame with Threaded Handle Adapter |
Item | Squeegee Applicator Blades |
Features | One-piece Frame and Blade |
Blade Type | Flat Flexible |
Product Type | Squeegee Blade & Frame |
Blade Thickness | 1/4 in |
Description
Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 24 in Overall Length, Color Gray, Material Polymer, 4 in Overall Width, Blade Thickness 1/4 in, Blade Type Flat Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Warner 1 in. W X 9.5 in. L Carbon Steel Wire Brush (11083)
- BEHRENS Galv Washboard Small (BWBG7)
- DREMEL Cleaning Pad, Hook and Loop Attachment, For Versa Cordless Power Cleaner (PC365-3)
- GOFER PARTS Replacement Skirt Set - Side For Gofer GSK1150XS , Nilfisk/Advance 56383489 (GSK1056XS)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57086)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57081)
- MIDWEST RAKE CAM Set, Size 4, 1/4" L, 3 Settings, PK2 (57084)
- MIDWEST RAKE Squeegee Blade, 18" L, 8 to 12 mil (79859)
- MIDWEST RAKE Squeegee Blade, 26" L, 8 to 12 mil (79860)
- MIDWEST RAKE Squeegee Blade, 36" L, 1/8" Notch, Rubber (79735)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3PYV4)
- Midwest Rake Squeegee Parts