Shop All Squeegee Parts
Midwest Rake
Squeegee Applicator Blades, 24 in, Gray
Mfr # 47850
Zoro # G610135427
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polymer
- Overall Length 24 in
- Features One-piece Frame and Blade
- Includes Polymer Frame with Threaded Handle Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 47850
- Zoro # G610135427
- UPC # 046385478508
- Country of Origin China
- Category Squeegee Parts
Dimensions
Overall Length | 24 in |
Overall Width | 4 in |
Details
Color | Gray |
Material | Polymer |
Features | One-piece Frame and Blade |
Includes | Polymer Frame with Threaded Handle Adapter |
Item | Squeegee Applicator Blades |
Blade Type | Flat Stiff |
Product Type | Squeegee Blade & Frame |
Blade Thickness | 1/4 in |
Description
Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 24 in Overall Length, Color Gray, Material Polymer, 4 in Overall Width, Blade Thickness 1/4 in, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORAMCO TRASH BAG BLK 45G 100CT (RT-4047-XXH)
- R3 REDISTRIBUTION 32 Oz Fresh Clean Scent Clean Shower Daily Shower Clean (R3310490)
- S.P. RICHARDS CO Refill, Cucumber Melon, Tcell (402470)
- IMPACT PRODUCTS Microfiber Suede Cloth Cleaning Cloth 18.4 lb., Blue, 12PK (LFK100)
- MIDWEST RAKE CAM Set, Size 8, 1/2" L, 3 Settings, PK2 (57088)
- MIDWEST RAKE Roll, Neoprene, 25 ft. L, No-Notch, Rubber (79405)
- MIDWEST RAKE Squeegee Blade, 26" L, Flat Stiff (79854)
- MIDWEST RAKE Filler Squeegee Replacement Blade (SP50122)
- MIDWEST RAKE Squeegee Blade, 30" L, 3/16" Notch, Rubber (79753)
- MIDWEST RAKE Roll, 25 ft. L, 1/2" Notch, Rubber, Red (79630)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77345)
- Midwest Rake Squeegee Parts