Shop All Squeegee Parts
Midwest Rake
Squeegee Applicator Blades, 18 in, Gray
Mfr # 47756
Zoro # G810135425
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polymer
- Features One-piece Frame and Blade
- Includes Polymer Frame with Threaded Handle Adapter
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 47756
- Zoro # G810135425
- UPC # 046385477563
- Country of Origin China
- Category Squeegee Parts
Dimensions
Overall Length | 18 in |
Overall Width | 4 in |
Details
Color | Gray |
Material | Polymer |
Item | Squeegee Applicator Blades |
Features | One-piece Frame and Blade |
Includes | Polymer Frame with Threaded Handle Adapter |
Blade Type | Scalloped Notched |
Blade Thickness | 1/4 in |
Product Type | Squeegee Blade & Frame |
Description
Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 18 in Overall Length, Color Gray, Material Polymer, 4 in Overall Width, Blade Thickness 1/4 in, Blade Type Scalloped Notched
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 20 in Replacement Sleeve, White, Microfiber (FGQ85300WH00)
- CARLISLE FOODSERVICE 40225EC03 Sparta 60'' Black Threaded Fiberglass Broom / Squeegee Handle (27140225BK)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Blue (53801033)
- BSC PREFERRED PAD, FLOOR, BLACK STRIP, 17in, 5PK (GJO90217)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, No-Notch, Gray (79210)
- MIDWEST RAKE Roll, Neoprene, 25 ft. L, No-Notch, Rubber (79405)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- MIDWEST RAKE Squeegee Blade, 18" L, 50 to 60 mil (79871)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57081)
- MIDWEST RAKE Roll, 25 ft. L, 1/8" Notch, Rubber, Red (79610)
- GLOBAL INDUSTRIAL Replacement Front Squeegee Blade for 17in, 18in, 20in, 22in & 26in Scrubber (262000)
- Midwest Rake Squeegee Parts