Shop All Squeegees
Midwest Rake
Squeegee, 24" L, No-Notch EDPM Blade
Mfr # 78554
Zoro # G7986216
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Notch
- Squeegee Handle Included Without Handle
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 78554
- Zoro # G7986216
- Country of Origin United States
- Category Squeegees
Details
Item | Squeegee,24" L,No-Notch EDPM Blade |
Squeegee Blade Shape | Notch |
Squeegee Handle Included | Without Handle |
Connection Type | Threaded |
Description
Item Squeegee,24 In. L,No-Notch EDPM Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Floor Squeegee, Straight Blade, 24" L, Gray (775488)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 150 Wipes, 12 in x 12 in (VCLP.1212.20)
- BRADY Sorbents, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT100)
- WERTH SANITARY SUPPLY Laundry Detergent, 150 ct Box, Powder, Citrus, White (1101461)
- MIDWEST RAKE Gauge Rake Frame, 24" L, 66" Handle (57001)
- MIDWEST RAKE Squeegee, 24" L, 3/16" Blade, 66" Handle (78325)
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Flex (47851)
- MIDWEST RAKE Window Squeegee (78710)
- MIDWEST RAKE Seal Coat Squeegee, 30", 82" Alum Handle (76812)
- MIDWEST RAKE Non-absorbent Roller Squeegee (70936)
- PULEX Complete Alumax Swivel Squeegee 36 Inch (IMPU70052, SUPP70183)
- Midwest Rake Squeegees