Shop All Squeegees
Midwest Rake
Squeegee, 24" L, 1/8" Notch Rubber Blade
Mfr # 78129
Zoro # G7986170
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Notch
- Material Rubber
- Squeegee Handle Included Without Handle
- Connection Type Threaded
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 78129
- Zoro # G7986170
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Squeegee,24" L,1/8" Notch Rubber Blade |
Squeegee Blade Shape | Notch |
Material | Rubber |
Squeegee Handle Included | Without Handle |
Connection Type | Threaded |
Description
Item Squeegee,24 In. L,1/8 In. Notch Rubber Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spot and Stain Remover, 17 oz. (14003)
- KAMEN WIPING Kamen 41 4LB New White Knit Wiper - Box (41009)
- GOJO 1200 ml Foam Hand Soap Cartridge (6364-02)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Fragranced, 9 PK (31903)
- MIDWEST RAKE Seal Coat Squeegee, 48", 66" Alum Handle (76804)
- MIDWEST RAKE Speed Squeegee, 24 in, 25-30 Mil (47865)
- MIDWEST RAKE Seal Coat Squeegee, 30", 82" Alum Handle (76812)
- MIDWEST RAKE Gauge Rake Frame, 12" L, Handle (57030)
- MIDWEST RAKE Squeegee Frame, 30" L (78015)
- MIDWEST RAKE Speed Squeegee, 18 in, 15-20 Mil (47762)
- WOOSTER Easy Squeegee Flat/Flexible Blade (R8150)
- Midwest Rake Squeegees