Shop All Squeegees
Midwest Rake
Squeegee, 24" L, 1/4" Notch EDPM Blade
Mfr # 78124
Zoro # G7985936
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Notch
- Material EPDM
- Squeegee Handle Included Without Handle
- Connection Type Threaded
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 78124
- Zoro # G7985936
- UPC # 046385781240
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Squeegee,24" L,1/4" Notch EDPM Blade |
Squeegee Blade Shape | Notch |
Material | EPDM |
Squeegee Handle Included | Without Handle |
Connection Type | Threaded |
Description
Item Squeegee,24 In. L,1/4 In. Notch EDPM Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Scented Oil Refill, Air Wick, , Fresh Waters, PK 2 (RAC79717)
- ALL Laundry Detergent, 25.8 oz Pack, Liquid, Unscented, 6 PK (73978)
- BRADY Sorbents, 70 gal (US), 3 ft x 144 ft, Oil, White, Polypropylene (SPC150)
- SANITAIRE Upright Vacuum Brush Roll (53270A)
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Stiff (47850)
- MIDWEST RAKE Seal Coat Squeegee, 30", 66" Alum Handle (76802)
- MIDWEST RAKE Seal Coat Squeegee, 72", 66" Alum Handle (76806)
- MIDWEST RAKE Gauge Rake Frame, 36" L, Handle Adapter (57010)
- MIDWEST RAKE Non-absorbent Roller Squeegee (70936)
- MIDWEST RAKE Straight Squeegee, 36", 66" Ylw Handle (75036)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Purple, PK6 (3656868)
- Midwest Rake Squeegees