Shop All Squeegees
Midwest Rake
Squeegee, 16" L, No-Notch EDPM Blade
Mfr # 78546
Zoro # G7986295
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Notch
- Material EPDM
- Squeegee Handle Included Without Handle
- Connection Type Threaded
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 78546
- Zoro # G7986295
- UPC # 00046385785460
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 16" |
Details
Item | Squeegee,16" L,No-Notch EDPM Blade |
Squeegee Blade Shape | Notch |
Material | EPDM |
Squeegee Handle Included | Without Handle |
Connection Type | Threaded |
Description
Item Squeegee,16 In. L,No-Notch EDPM Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER AvidCovered Toilet Paper Holder (97503-BL)
- WHITECAP TEAK Toilet Paper Holder (62322)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in, 870 Sheets, Blue (41611)
- WYPALL X60 Industrial Wipers Dispenser Bo, PK10, 10 PK (KW117)
- MIDWEST RAKE Window Squeegee (78710)
- MIDWEST RAKE Roller Squeegee, 36", 60" Blue Handle (70936GRA)
- MIDWEST RAKE Squeegee Applicator Blades, Black, PR (46005)
- MIDWEST RAKE Speed Squeegee, 24" L, 3/16" Notch, EPDM (47176)
- MIDWEST RAKE Speed Squeegee, 18 in, 15-20 Mil (47762)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, Rubber (47151)
- GLOBAL EQUIPMENT Replacement Rear Squeegee Blade for 17", 18", 20", 22" 26" Scrubber (C030015G)
- Midwest Rake Squeegees