Shop All Masonry Tools
Midwest Rake
Spiked Roller, Blunt, 9" L, 13/16" Spikes
Mfr # 59709
Zoro # G7989759
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Style Blunt Spiked
- For Use With 13/16" Spikes - Threaded Handle
- Overall Length 12"
- Surfaces Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 59709
- Zoro # G7989759
- UPC # 046385597094
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 9" |
Overall Length | 12" |
Details
Item | Spiked Roller Frame & Cover |
Style | Blunt Spiked |
For Use With | 13/16" Spikes - Threaded Handle |
Surfaces | Floors |
Features | Special Surface Finish, Threaded Handle |
Description
Spiked Roller,Blunt,9 In. L,13/16 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M5-0.8, 2 Flutes (DWTG5X.8)
- PERFORM TOOL Flexible 28 Extended Length Spring Action Claw (W83198)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- MIDWEST RAKE Concrete Placer, 20", 60" Wood Handle (73140)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- MIDWEST RAKE Concrete Placer, Hook, 20", Wood Handle (73141)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- KRAFT TOOL Stainless Steel Curb/Gutter Tool, 3"R (CF512)
- Midwest Rake Masonry Tools