Shop All Masonry Tools
Midwest Rake
Spiked Roller, Blunt, 9" L, 13/16" Spikes
Mfr # 59108
Zoro # G7989479
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Style Blunt Spiked
- Overall Length 16"
- Features Special Surface Finish
- Surfaces Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 59108
- Zoro # G7989479
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 9" |
Overall Length | 16" |
Details
Item | Spiked Roller Frame & Cover |
Style | Blunt Spiked |
Features | Special Surface Finish |
Surfaces | Floors |
Description
Spiked Roller,Blunt,9 In. L,13/16 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Offset Hand Seamer, 216mm, Forged steel (S3R)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 7/16 in. (88228)
- TOOLPRO Replacement Clasp Kit for TP03095 Banjo (TP03098)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-08)
- MIDWEST RAKE Concrete Placer, Hook, 20", Wood Handle (73141)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- MIDWEST RAKE Concrete Placer, 20", 60" Wood Handle (73140)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- BON TOOL Tool Kit---Self Leveling Floor (22-899)
- Midwest Rake Masonry Tools