Shop All Masonry Tools
Midwest Rake
Spiked Roller, Blunt, 36" L, 13/16" Spikes, Features: Special Surface Finish, Threaded Handle
Mfr # 59736
Zoro # G7989740
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 36"
- For Use With 13/16" Spikes - Threaded Handle
- Style Blunt Spiked Roller
- Surfaces Floors
- Features Special Surface Finish, Threaded Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 59736
- Zoro # G7989740
- UPC # 046385597360
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 36" |
Details
Item | Spiked Roller Frame |
For Use With | 13/16" Spikes - Threaded Handle |
Style | Blunt Spiked Roller |
Surfaces | Floors |
Features | Special Surface Finish, Threaded Handle |
Description
Spiked Roller,Blunt,36 In. L,13/16 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 14mm (JSCRM14T)
- ILC Replacement for Makita Bl1430 Battery (BL1430)
- HHIP C-1/4 & 3/8" Shim (2006-1570)
- WERA Joker Xxl Self Adjusting Wrench ; 24 - 3 (WER05020102001)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- MIDWEST RAKE Concrete Placer, Hook, 20", Wood Handle (73141)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- KRAFT TOOL Elite Series Blue S, 6"x6"x3-1/2" 1"R (CFE771K)
- Midwest Rake Masonry Tools